This product requires certification to purchase.

Premier Round Rod Lever Passage Door Lock in Polished Chrome

This product has been replaced by

Westcraft Polished Chrome Round Rod Lever Passage Door Lock
Westcraft Round Rod Lever Passage Door Lock in Polished Chrome
Manufacturer Part #HLK2104U26X
Westcraft

Premier Round Rod Lever Passage Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2104U26
  • Item #8940295
  • Manufacturer Part #HLK2104U26
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Westcraft Polished Chrome Round Rod Lever Passage Door Lock
Westcraft Round Rod Lever Passage Door Lock in Polished Chrome
Manufacturer Part #HLK2104U26X
Westcraft

Premier Round Rod Lever Passage Door Lock in Polished Chrome

  • Fast #
  • Part #HLK2104U26
  • Item #8940295
  • Manufacturer Part #HLK2104U26
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 432
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Heavy Solid Cast Lever
  • Heavy Die Cast Rosette
  • Trim Guard included for increased Durability and Safety
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
2-1/2 in
Diameter - Base
2-9/16 in
Length
4-1/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Lever, Passage Lever
Handle Material
Metal
Handle Type
Passage
Material
Zinc Alloy
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2 Grade 3
Application
Residential
UL Listed
No
UPC
781889403723


Recommended Accessories