Premier Square Single Cylinder Deadbolt in Brushed Gold
Premier Square Single Cylinder Deadbolt in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Deadbolt
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
- Heavy Die Cast Rosette
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Height:
- 2-15/32
- Lock Type:
- Deadbolt
- Material:
- Stainless Steel, Zinc, Brass, Steel
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 781889403334
- Weight:
- 1.1
- Width:
- 2-15/32