This product requires certification to purchase.

Rigid Doorstop 3 in. Tapered Profile in Oil Rubbed Bronze

Westcraft

Rigid Doorstop 3 in. Tapered Profile in Oil Rubbed Bronze

  • Fast #
  • Part #HDS23US10BC
  • Item #9606769
  • Manufacturer Part #HDS23US10BC
5 out of 5 Customer Rating
Westcraft

Rigid Doorstop 3 in. Tapered Profile in Oil Rubbed Bronze

  • Fast #
  • Part #HDS23US10BC
  • Item #9606769
  • Manufacturer Part #HDS23US10BC
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Door Stop Type:
Rigid Door Stop
Material:
Die Cast
Projection:
3 in
UPC:
781889850855