This product requires certification to purchase.

Rigid Doorstop 3 in. Tapered Profile in Polished Brass (Pack of 5)

Westcraft

Rigid Doorstop 3 in. Tapered Profile in Polished Brass (Pack of 5)

  • Fast #
  • Part #HDS23US3X5
  • Item #9606800
  • Manufacturer Part #HDS23US3X5
5 out of 5 Customer Rating
Brand image
Westcraft

Rigid Doorstop 3 in. Tapered Profile in Polished Brass (Pack of 5)

  • Fast #
  • Part #HDS23US3X5
  • Item #9606800
  • Manufacturer Part #HDS23US3X5
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 5
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Stop Type
Rigid Door Stop
Material
Die Cast
Warranty & Product Information
UPC
781889851142