This product requires certification to purchase.

Rigid Doorstop 3 in. Thin Profile in Polished Brass (Pack of 10)

Westcraft

Rigid Doorstop 3 in. Thin Profile in Polished Brass (Pack of 10)

  • Fast #
  • Part #HDS21US3X10
  • Item #9606781
  • Manufacturer Part #HDS21US3X10
4.4 out of 5 Customer Rating
Brand image
Westcraft

Rigid Doorstop 3 in. Thin Profile in Polished Brass (Pack of 10)

  • Fast #
  • Part #HDS21US3X10
  • Item #9606781
  • Manufacturer Part #HDS21US3X10
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Installed on Baseboard
  • Requires Certification
Dimensions & Measurements
Package Quantity
Pack of 10
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Stop Type
Rigid Door Stop
Material
Die Cast
Warranty & Product Information
Type
HDS21US3X10
UPC
781889850961