This product requires certification to purchase.

Shaker Dummy Knob, Round Rosette in Matte Black

Westcraft

Shaker Dummy Knob, Round Rosette in Matte Black

  • Fast #
  • Part #HLK0805U19
  • Item #8940294
  • Manufacturer Part #HLK0805U19
3.3 out of 5 Customer Rating
Brand image
Westcraft

Shaker Dummy Knob, Round Rosette in Matte Black

  • Fast #
  • Part #HLK0805U19
  • Item #8940294
  • Manufacturer Part #HLK0805U19
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Dummy Lockset, non-operating
  • Used With Ball Catches on Closet Doors
  • Reversable Non Handed
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob, Dummy Knob
Handle Material
Stainless Steel
Handle Type
Knob
Material
Brass, Stainless Steel, Steel, Zinc, Metal
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential
UL Listed
No
UPC
781889403716