Shaker Knob Entrance Door Lock, Square Rosette in Matte Black
Shaker Knob Entrance Door Lock, Square Rosette in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Entry Door Lockset
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Stainless Steel
- Handle Type:
- Knob
- Height:
- 1-4453/5000 in
- Material:
- Zinc, Brass, Steel, Stainless Steel
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Square
- UL Listed:
- No
- Width:
- 1-4453/5000 in