This product requires certification to purchase.

Shaker Knob Passage Door Lock, Round Rosette in Matte Black

Westcraft

Shaker Knob Passage Door Lock, Round Rosette in Matte Black

  • Fast #
  • Part #HLK0804U19
  • Item #8940324
  • Manufacturer Part #HLK0804U19
3.7 out of 5 Customer Rating
Brand image
Westcraft

Shaker Knob Passage Door Lock, Round Rosette in Matte Black

  • Fast #
  • Part #HLK0804U19
  • Item #8940324
  • Manufacturer Part #HLK0804U19
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Passage Door Lockset (Hall & Closet)
  • Reversable Non Handed
  • Requires Certification
Dimensions & Measurements
Height
1-4453/5000 in
Width
1-4453/5000 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Knob, Passage Knob
Handle Material
Stainless Steel
Handle Type
Knob
Material
Steel, Stainless Steel, Brass, Zinc
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape
Round
Warranty & Product Information
ADA Compliant
No
ANSI
No
Application
Residential
UL Listed
No
UPC
781889404010