This product requires certification to purchase.

Solid Brass Floor Mounted Doorstop in Oil Rubbed Bronze

Westcraft

Solid Brass Floor Mounted Doorstop in Oil Rubbed Bronze

  • Fast #
  • Part #HDS44US10BCSB
  • Item #9606830
  • Manufacturer Part #HDS44US10BCSB
5 out of 5 Customer Rating
Brand image
Westcraft

Solid Brass Floor Mounted Doorstop in Oil Rubbed Bronze

  • Fast #
  • Part #HDS44US10BCSB
  • Item #9606830
  • Manufacturer Part #HDS44US10BCSB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Floor Mounted
  • Includes Black Rubber Bumper
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Width
1-21/50 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Door Stop Type
Floor Bumper
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
781889851449