This product requires certification to purchase.

Solid Brass Hinge Pin Doorstop in Satin Nickel

Westcraft

Solid Brass Hinge Pin Doorstop in Satin Nickel

  • Fast #
  • Part #HDS01US15SB
  • Item #9606790
  • Manufacturer Part #HDS01US15SB
4.4 out of 5 Customer Rating
Brand image
Westcraft

Solid Brass Hinge Pin Doorstop in Satin Nickel

  • Fast #
  • Part #HDS01US15SB
  • Item #9606790
  • Manufacturer Part #HDS01US15SB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stops Door knob from Damaging Wall
  • Solid Brass Construction
  • Installed on Door Hinge
  • Requires Certification
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Stop Type
Hinge Pin Door Stop
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
UPC
781889851050