This product requires certification to purchase.

Tulip Knob Entrance & Deadbolt Lock in Polished Brass

Westcraft

Tulip Knob Entrance & Deadbolt Lock in Polished Brass

  • Fast #
  • Part #HLK0102U3
  • Item #8940212
  • Manufacturer Part #HLK0102U3
5 out of 5 Customer Rating
Brand image
Westcraft

Tulip Knob Entrance & Deadbolt Lock in Polished Brass

  • Fast #
  • Part #HLK0102U3
  • Item #8940212
  • Manufacturer Part #HLK0102U3
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset & Deadbolt
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification
Dimensions & Measurements
Height
1-7/8 in
Thickness
1-3/8 in, 1-5/8 in, 1-3/4 in, 1-1/2 in
Weight
1.89 lb
Width
1-7/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Material
Stainless Steel
Handle Type
Knob
Lock Type
Entrance Lock
Material
Steel, Zinc, Stainless Steel, Brass
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 2017
Application
Residential
UL Listed
No
UPC
781889402894


Recommended Accessories