This product requires certification to purchase.

Tulip Knob Entrance Lock in Polished Brass

Westcraft

Tulip Knob Entrance Lock in Polished Brass

  • Fast #
  • Part #HLK0101U3
  • Item #8940237
  • Manufacturer Part #HLK0101U3
4 out of 5 Customer Rating
Brand image
Westcraft

Tulip Knob Entrance Lock in Polished Brass

  • Fast #
  • Part #HLK0101U3
  • Item #8940237
  • Manufacturer Part #HLK0101U3
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Color Finish: Polished Brass
  • 2-Way Latch
  • ANSI Grade 3
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • For left or right hand doors
  • Fits 2-18" Cross Bore, 1" Edge Bore
  • KW1 Keyway
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
2-5/8 in
Weight
1.08 lb
Width
2-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Material
Stainless Steel
Handle Type
Entry
Lock Type
Entrance Lock
Material
Brass, Stainless Steel, Zinc, Steel
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
781889403143