This product requires certification to purchase.

Tulip Knob Privacy Lock in Polished Brass

Westcraft

Tulip Knob Privacy Lock in Polished Brass

  • Fast #
  • Part #HLK0103U3
  • Item #8940383
  • Manufacturer Part #HLK0103U3
5 out of 5 Customer Rating
Brand image
Westcraft

Tulip Knob Privacy Lock in Polished Brass

  • Fast #
  • Part #HLK0103U3
  • Item #8940383
  • Manufacturer Part #HLK0103U3
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
2-5/8 in
Thickness
1.75 in
Width
2-5/8 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Handle Material
Stainless Steel
Handle Type
Privacy
Lock Type
Privacy
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Grade 3
Application
Residential
UL Listed
No
UPC
781889404607


Recommended Accessories