This product requires certification to purchase.

Wave Lever Entrance Lock

Westcraft

Wave Lever Entrance Lock

  • Fast #
  • Part #HLK1102U15
  • Item #8940230
  • Manufacturer Part #HLK1102U15
5 out of 5 Customer Rating
Brand image
Westcraft

Wave Lever Entrance Lock

  • Fast #
  • Part #HLK1102U15
  • Item #8940230
  • Manufacturer Part #HLK1102U15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Door Lockset & Deadbolt
  • KW1 Five Pin Keyway with Brass Pins
  • Nickel Plated Brass Keys (2)
  • Reversable Non Handed
  • Requires Certification
Dimensions & Measurements
Height
2-63/100 in
Length
4-59/100 in
Width
2-57/100 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Lever
Handle Material
Zinc Alloy
Lock Type
Entrance Lock
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 Grade 3
UL Listed
No
UPC
781889403075


Recommended Accessories