Wave Lever Left Hand Dummy Door Lock in Matte Black
Wave Lever Left Hand Dummy Door Lock in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Dummy Lockset LH, non-operating
- Used With Ball Catches on Closet Doors
- Left Handed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Zinc Alloy
- Handle Type:
- Lever
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No