This product requires certification to purchase.

Wave Lever Privacy Door Lock in Matte Black

Westcraft

Wave Lever Privacy Door Lock in Matte Black

  • Fast #
  • Part #HLK1103U19
  • Item #8940272
  • Manufacturer Part #HLK1103U19
5 out of 5 Customer Rating
Brand image
Westcraft

Wave Lever Privacy Door Lock in Matte Black

  • Fast #
  • Part #HLK1103U19
  • Item #8940272
  • Manufacturer Part #HLK1103U19
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6.00 Case: 24.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy Door Lockset (Bed & Bath)
  • Reversable Non Handed
  • Requires Certification
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Material
Zinc Alloy
Handle Type
Lever
Material
Zinc, Brass, Stainless Steel, Steel
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Smart Home Enabled
No
Style
Transitional
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A156.2 2017
Application
Residential
UL Listed
No