This product requires certification to purchase.

8x112-1/2 ft pp5-8 trm 100 sy

Western Excelsior

EXCEL PP5-8™ 8x112-1/2 ft pp5-8 trm 100 sy

  • Fast #
  • Part #MPP588112
  • Item #10329004
  • Manufacturer Part #PP588112
4.4 out of 5 Customer Rating
Brand image
Western Excelsior

EXCEL PP5-8™ 8x112-1/2 ft pp5-8 trm 100 sy

  • Fast #
  • Part #MPP588112
  • Item #10329004
  • Manufacturer Part #PP588112
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Western Excelsior's Excel PP5-8 Turf Reinforcement Mat (TRM) consists of a matrix of ultraviolet stabilized, synthetic fibers stitched between two ultraviolet stabilized, heavy duty synthetic nets
  • With a target weight of 8 oz per square yard, Excel PP5-8 provides sufficient thickness and durability to yield functional longevity greater than three years
  • The Excel PP5-8 is intended to provide immediate erosion control and long term turf reinforcement for the more severe slope and channelized applications
  • The Excel PP5-8 TRM provides erosion control and turf reinforcement for a minimum of thirty-six months and likely much longer
  • Excel PP5-8 provides reliable, economical erosion control and turf reinforcement for projects that benefit from a permanent material, however, may not require ultimately high performance
  • Made in USA
  • Requires Certification
Dimensions & Measurements
Length
112-1/2 ft
Size
8 ft x 112-1/2 ft
Thickness
3/10 in
Weight
8 oz
Width
8 ft
Characteristics & Features
Collection
EXCEL PP5-8™
Color Finish Name
Green
Material
Synthetic, Synthetic Fiber
Warranty & Product Information
ASTM
ASTM D-4355, ASTM D-6459, ASTM D-6460, ASTM D-6525, ASTM D-6566, ASTM D-6567, ASTM D-6818, ASTM D-7322, ASTM D-792
Type
WPP58