This product requires certification to purchase.

18 in. x 500 ft. Standard Aluminum Foil

Western Plastics

18 in. x 500 ft. Standard Aluminum Foil

  • Fast #
  • Part #WES285
  • Item #7562844
  • Manufacturer Part #285
3.3 out of 5 Customer Rating
Brand image
Western Plastics

18 in. x 500 ft. Standard Aluminum Foil

  • Fast #
  • Part #WES285
  • Item #7562844
  • Manufacturer Part #285
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy corrugated dispenser carton with finger carry holes
  • Improved and safer cutting edge
  • Kosher certified
  • Universal products codes
  • Dimensions: 18" x 500'
  • Weight: 7.7
  • Requires Certification
Dimensions & Measurements
Length
500 ft
Width
18 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
Forest Stewardship Council (FSC)
No
Green Seal Certified
No
Product Type
Foil