This product requires certification to purchase.

5000 ft. x 20 in. Stretch Film in Black

Western Plastics

5000 ft. x 20 in. Stretch Film in Black

  • Fast #
  • Part #WBKM20CAST
  • Item #10069020
  • Manufacturer Part #BKM20CAST
3.3 out of 5 Customer Rating
Brand image
Western Plastics

5000 ft. x 20 in. Stretch Film in Black

  • Fast #
  • Part #WBKM20CAST
  • Item #10069020
  • Manufacturer Part #BKM20CAST
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
5000 ft
Thickness
80 ga
Width
20 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Product Type
Stretch Film