This product requires certification to purchase.

1.28 gpf Toilet Tank in White

Western Pottery

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #WT8HET10WH
  • Item #7641292
  • Manufacturer Part #T8-HET-10-WH
4.8 out of 5 Customer Rating
Brand image
Western Pottery

1.28 gpf Toilet Tank in White

  • Fast #
  • Part #WT8HET10WH
  • Item #7641292
  • Manufacturer Part #T8-HET-10-WH
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • High efficiency 1.28 gpf flush - uses 20% less water than other "water saving" toilets
  • Powerful Vortex-Jet™ flushing system scrubs the bowl with every flush
  • Color matched flush lever
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
13-39/50 in
Length
7-1/2 in
Toilet Rough-In
10 in
Width
18-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Handle Type
Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes