This product requires certification to purchase.

1200 ft. Polypropylene Pull Rope in Yellow

Western Rope

1200 ft. Polypropylene Pull Rope in Yellow

  • Fast #
  • Part #WWR1412
  • Item #1840420
  • Manufacturer Part #WR-1412
4.6 out of 5 Customer Rating
Brand image
Western Rope

1200 ft. Polypropylene Pull Rope in Yellow

  • Fast #
  • Part #WWR1412
  • Item #1840420
  • Manufacturer Part #WR-1412
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Length
1200 ft
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Material Type
Polypropylene
Tool Type
Rope