This product requires certification to purchase.

52 in. 75W 3-Blade Integrated LED Ceiling Fan in Matte Black

Westinghouse Lighting

Alta Vista 52 in. 75W 3-Blade Integrated LED Ceiling Fan in Matte Black

  • Fast #
  • Part #W7205900
  • Item #7965756
  • Manufacturer Part #7205900
3.2 out of 5 Customer Rating
Brand image
Westinghouse Lighting

Alta Vista 52 in. 75W 3-Blade Integrated LED Ceiling Fan in Matte Black

  • Fast #
  • Part #W7205900
  • Item #7965756
  • Manufacturer Part #7205900
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
4789 ft3/min
Height
13-7/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Black/Bleached Cherry
Collection
Alta Vista
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Control Type
Remote Control
Dimmable
No
Glass Type
Opal Frosted
Indoor Outdoor
Indoor
Installation Type
Downrod Only
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Silicon Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.52
Fan Speeds
4
Lumens
1080
RPM
175
Volts
120V
Watts
75 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
UL Listed
No
UPC
024034720598