This product requires certification to purchase.

4 x 2-1/2 in. Spigot x Socket Schedule 80 CPVC Bushing in Light Grey

Westlake Pipe & Fittings

4 x 2-1/2 in. Spigot x Socket Schedule 80 CPVC Bushing in Light Grey

  • Fast #
  • Part #CP80SBPL
  • Item #9952696
  • Manufacturer Part #9837-421
4.3 out of 5 Customer Rating
Brand image
Westlake Pipe & Fittings

4 x 2-1/2 in. Spigot x Socket Schedule 80 CPVC Bushing in Light Grey

  • Fast #
  • Part #CP80SBPL
  • Item #9952696
  • Manufacturer Part #9837-421
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connections
Solvent Weld
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
Characteristics & Features
Color Finish Name
Light Grey
Fitting Type
Reducer, Bushing, Flush
Material
Plastic
Material Type
CPVC
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
320
Warranty & Product Information
Application
Potable Water
ASTM
ASTM D-1784, ASTM F-439
NSF Certified
Yes