This product requires certification to purchase.

6 in. Gasket PVC Sch. 40 SDR 26 Sewer Tee Wye

Westlake Pipe & Fittings

H-Series 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Tee Wye

  • Fast #
  • Part #PH157
  • Item #999566
  • Manufacturer Part #H157
5 out of 5 Customer Rating
Brand image
Westlake Pipe & Fittings

H-Series 6 in. Gasket PVC Sch. 40 SDR 26 Sewer Tee Wye

  • Fast #
  • Part #PH157
  • Item #999566
  • Manufacturer Part #H157
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Injection molded
  • The H series sewer fitting line is a fully-integrated SDR26 fitting design using reinforced branches and intersections to enhance the structural integrity of the installation
  • Used for non-pressure drainage of sewer and surface water where extra heavy wall SDR26 is specified
  • Heavy duty, shock-absorbing collar designed to permanently lock the gasket onto the fitting, and inhibit fittings breaking under impact
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Reinforced wall thickness at key branch intersections for added strength. Injection molded joint with stands 200 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Distinctive green high impact retention rings and gaskets for easy identification in the field
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
CSA Certified:
CSA B182.2
Clean Bagged:
No
Collection:
H-Series
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Sewer Wye, Straight
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 26
UPC:
089938005714