This product requires certification to purchase.

17-1/4 x 11-1/4 x 6 in. Kraft Paper Regular Slotted Carton

Westrock

17-1/4 x 11-1/4 x 6 in. Kraft Paper Regular Slotted Carton

  • Fast #
  • Part #R95525
  • Item #7962630
  • Manufacturer Part #95525
4 out of 5 Customer Rating
Brand image
Westrock

17-1/4 x 11-1/4 x 6 in. Kraft Paper Regular Slotted Carton

  • Fast #
  • Part #R95525
  • Item #7962630
  • Manufacturer Part #95525
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
17-1/4 in
Size
17-1/4 in x 11-1/4 in x 6 in
Width
11-1/4 in
Characteristics & Features
Color Finish Name
Black
Material
Paper
Material Type
Kraft
Warranty & Product Information
Product Type
Carton
UL Listed
No