This product requires certification to purchase.

2-1/2 in. Pressure Gauge

Westwood Products

2-1/2 in. Pressure Gauge

  • Fast #
  • Part #WH2590
  • Item #3002563
  • Manufacturer Part #H25-90
4.6 out of 5 Customer Rating
Brand image
Westwood Products

2-1/2 in. Pressure Gauge

  • Fast #
  • Part #WH2590
  • Item #3002563
  • Manufacturer Part #H25-90
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Analog dial thermometer provides clear and reliable temperature monitoring for hydronic, boiler, and HVAC applications.
  • Measures temperatures from 30°F to 250°F for a wide range of heating system applications.
  • 2-1/2 in. dial offers easy-to-read temperature indication.
  • Pipe-mount design enables direct installation for accurate system temperature monitoring.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Electrical & Operational Information
Maximum Temperature
248
Minimum Temperature
32
Temperature Range
32 to 248 Deg F
Warranty & Product Information
Application
Residential