This product requires certification to purchase.

3/8 in. Cast Iron Top Fuel Filter

Westwood Products

3/8 in. Cast Iron Top Fuel Filter

  • Fast #
  • Part #WF25
  • Item #1969552
  • Manufacturer Part #F25
4.4 out of 5 Customer Rating
Brand image
Westwood Products

3/8 in. Cast Iron Top Fuel Filter

  • Fast #
  • Part #WF25
  • Item #1969552
  • Manufacturer Part #F25
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 72
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Exact replacement for popular cast iron top filters
  • Heavy gauge canister with Epoxy coating on the inside
  • UL GPH and pressure ratings exceed comparable OEM filters
  • 360° screwdriver slot makes disassembly for element changing easy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
17 gph
Pressure - Maximum
52 psi