This product requires certification to purchase.

Brass, Stainless Steel and Polycarbonate Smoke Tester with Case, Paper and Smoke Scale

Westwood Products

Beckett Brass, Stainless Steel and Polycarbonate Smoke Tester with Case, Paper and Smoke Scale

  • Fast #
  • Part #WT40
  • Item #3444644
  • Manufacturer Part #T40
5 out of 5 Customer Rating
Brand image
Westwood Products

Beckett Brass, Stainless Steel and Polycarbonate Smoke Tester with Case, Paper and Smoke Scale

  • Fast #
  • Part #WT40
  • Item #3444644
  • Manufacturer Part #T40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Durable flue gas smoke tester designed for testing and measuring the smoke number of oil burner exhaust samples.
  • Virtually unbreakable polycarbonate barrel.
  • Constructed with high quality brass and stainless steel components with lifetime lubrication.
  • Features a sampling tube that hooks directly into the smoke/flue pipe.
  • Requires Certification
Characteristics & Features
Collection
Beckett
Material
Brass, Stainless Steel, Plastic
Material Type
Polycarbonate
Warranty & Product Information
UL Listed
No