This product requires certification to purchase.

3/8 x 1/4 in. FNPT Oil De-Aerator and Filter with Valve

Westwood Products

Tigerloop® Combi 3™ 3/8 x 1/4 in. FNPT Oil De-Aerator and Filter with Valve

  • Fast #
  • Part #WS2203
  • Item #7766818
  • Manufacturer Part #S220-3
5 out of 5 Customer Rating
Brand image
Westwood Products

Tigerloop® Combi 3™ 3/8 x 1/4 in. FNPT Oil De-Aerator and Filter with Valve

  • Fast #
  • Part #WS2203
  • Item #7766818
  • Manufacturer Part #S220-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Reduces air in the system by up to 95 percent
  • Reduces running vacuum
  • Significantly reduces potential leak hazard
  • Conditions oil for cleaner combustion
  • Reduces lockouts, flameouts, and sputters
  • Temperature range of 20°F to 105°F
  • Extends filter element life
  • Maximum nozzle capacity of 29.0 gph
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Valve Size
1/4 in
Characteristics & Features
Material
Plastic