This product requires certification to purchase.

1/2 HP Electric Hydrostatic Test Pump

Wheeler-Rex

1/2 HP Electric Hydrostatic Test Pump

  • Fast #
  • Part #W038300
  • Item #10176533
  • Manufacturer Part #038300
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

1/2 HP Electric Hydrostatic Test Pump

  • Fast #
  • Part #W038300
  • Item #10176533
  • Manufacturer Part #038300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Certify Fire Sprinkler Lines, Conduct Commercial Plumbing, and perform Industrial Testing with ease.
  • Our solution is designed to excel in these applications-compact, lightweight for effortless portability, yet robust and powerful for the demands of professionals like you. Equipped with a built-in adjustable pressure regulator, you have complete control at your fingertips, ensuring precise and accurate results every time.
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
4 gpm
Height
12 in
Length
14 in
Pressure - Maximum
300 psi
Width
10 in
Characteristics & Features
Proposition 65
WARNING: Chronic exposures may effect digestive system,nervous system and reproductive system
Electrical & Operational Information
Horsepower
1/2 hp
Power Source
Electric
Volts
115/230V
Warranty & Product Information
Type
W038300
UPC
662933630459