This product requires certification to purchase.

1-1/2 x 1/8 - 1-1/2 in. OD PVC Pipe Cutter

This product has been replaced by

Wheeler-Rex ABS, PVC, Poly Pipe, Ratcheting and Tubing Ratchet Action Snippers
Wheeler-Rex 1/8 - 1-5/8 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Manufacturer Part #005291
Wheeler-Rex

1-1/2 x 1/8 - 1-1/2 in. OD PVC Pipe Cutter

  • Fast #
  • Part #W005290
  • Item #28053
  • Manufacturer Part #005290
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

Wheeler-Rex ABS, PVC, Poly Pipe, Ratcheting and Tubing Ratchet Action Snippers
Wheeler-Rex 1/8 - 1-5/8 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter
Manufacturer Part #005291
Wheeler-Rex

1-1/2 x 1/8 - 1-1/2 in. OD PVC Pipe Cutter

  • Fast #
  • Part #W005290
  • Item #28053
  • Manufacturer Part #005290
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 217
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For Schedule 40 Materials PVC, ABS, vinyl, poly pipe and tubing
  • One-handed ratcheting operation
  • Hand ground replaceable blade
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1/8 in - 1-5/8 in
Weight
1 lb
Characteristics & Features
Brand Model Compatibility
Weeler-Rex:W005300
Material
Die Cast Aluminum
Number of Tools Included
1
Warranty & Product Information
Application
PVC, ABS, Vinyl, Poly Pipe, Tubing, Ratcheting
UPC
662933155952