This product requires certification to purchase.

1 in. Cast Iron, Ductile Iron Pipe Cutter

Wheeler-Rex

1 in. Cast Iron, Ductile Iron Pipe Cutter

  • Fast #
  • Part #W904066
  • Item #2445980
  • Manufacturer Part #904066
5 out of 5 Customer Rating
Brand image
Wheeler-Rex

1 in. Cast Iron, Ductile Iron Pipe Cutter

  • Fast #
  • Part #W904066
  • Item #2445980
  • Manufacturer Part #904066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cutter shells for ductile iron and cast iron
  • Carbide tip shell cutter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1 in
Number of Pieces
1 Piece
Weight
0.15 lb
Characteristics & Features
Brand Model Compatibility
8100, 8200, 8300
Material
Carbide Tipped
Number of Tools Included
1
Tool Type
Pipe Cutter
Warranty & Product Information
UPC
662933522150