This product requires certification to purchase.

2 in. Rerounding Tool

Wheeler-Rex

2 in. Rerounding Tool

  • Fast #
  • Part #W049200
  • Item #3540079
  • Manufacturer Part #049200
4.5 out of 5 Customer Rating
Brand image
Wheeler-Rex

2 in. Rerounding Tool

  • Fast #
  • Part #W049200
  • Item #3540079
  • Manufacturer Part #049200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Rerounding Tool 2"
  • Quickly and easily reround soft type-K copper tubing for proper seal when using compression fittings
  • Requires Certification
Dimensions & Measurements
Number of Pieces
1 Piece
Pipe Capacity
2 in
Characteristics & Features
Tool Type
Reround Tool
Warranty & Product Information
UPC
662933210750