This product requires certification to purchase.

500 psi Gas Hydrostatic Test Pump with 4-Wheel Tank Kit

Wheeler-Rex

500 psi Gas Hydrostatic Test Pump with 4-Wheel Tank Kit

  • Fast #
  • Part #W465270
  • Item #8476806
  • Manufacturer Part #465270
3.6 out of 5 Customer Rating
Brand image
Wheeler-Rex

500 psi Gas Hydrostatic Test Pump with 4-Wheel Tank Kit

  • Fast #
  • Part #W465270
  • Item #8476806
  • Manufacturer Part #465270
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Triple Diaphragm Comet pump
  • Capable of handling 10% chlorine solution
  • 465260 pump with 34563 25 gallon tank
  • Requires Certification
Dimensions & Measurements
Flow Rate
10 GPM
Pressure - Maximum
500 psi
Characteristics & Features
Proposition 65
This product can expose you to chemicals lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
Electrical & Operational Information
Fuel Type
Natural Gas
Horsepower
5.5 hp
Power Source
Gas
Warranty & Product Information
Application
Plumbing, Fire Lines
UL Listed
No
UPC
662933625950