Cutter Wheel For DI/CI
Cutter Wheel For DI/CI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Large diameter barrels make fast hand tightening easy
- Designed for tightening hex nuts on repair clamps, mechanical joint fittings, and saddles
- Operates with any 1/2" drive manual or impact wrench
Documents
Specifications
- Application:
- Cast Iron, Ductile
- Brand Model Compatibility:
- 95061, 95081, 95121, H12, H6, H8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Pipe Cutter
- UPC:
- 662933172904