This product requires certification to purchase.

1/8 - 1-5/8 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter

Wheeler-Rex

Professional 1/8 - 1-5/8 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter

  • Fast #
  • Part #W005291
  • Item #7245865
  • Manufacturer Part #005291
4.4 out of 5 Customer Rating
Brand image
Wheeler-Rex

Professional 1/8 - 1-5/8 in. ABS, PVC, Polybutylene, Polyethylene and Polypropylene Pipe Cutter

  • Fast #
  • Part #W005291
  • Item #7245865
  • Manufacturer Part #005291
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-handed ratcheting operation
  • Hand ground replaceable blade
  • Provides a square cut on 1/8" - 1-5/8" OD Schedule 40 materials
  • Requires Certification

Documents

Dimensions & Measurements
Cutting Capacity
1/8 in - 1-5/8 in
Length
8-3/4 in
Weight
1 lb
Characteristics & Features
Adjustable
No
Blade Material
Steel
Collection
Professional
Handle Type
Ergonomic
Material
Plastic
Material Type
ABS, PEX, PVC, Vinyl
Portable
No
Tool Type
Ratchet Action Snippers
Warranty & Product Information
Application
ABS, PVC, Poly Pipe, Ratcheting, Tubing, Vinyl
GSA Approved
No
IAPMO Listed
No
UL Listed
No
UPC
662933559101