This product requires certification to purchase.

0.7 cu. ft. 700 W Countertop Microwave in White

Whirlpool

0.7 cu. ft. 700 W Countertop Microwave in White

  • Fast #
  • Part #WWMCS3018RW
  • Item #11663375
  • Manufacturer Part #WMCS3018RW
5 out of 5 Customer Rating
Brand image
Whirlpool

0.7 cu. ft. 700 W Countertop Microwave in White

  • Fast #
  • Part #WWMCS3018RW
  • Item #11663375
  • Manufacturer Part #WMCS3018RW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 0.7 Cu. Ft. Capacity fits the essentials
  • Get a variety of automatic cooking modes with Auto Functions
  • Get cooking quickly and efficiently with 4 Express Buttons
  • Add water to clean your microwave using Steam Clean
  • Clean up spills on the turntable by simply putting it in the dishwasher
  • Easily navigate through settings with Electronic Touch Controls
  • Keep food warm while you wrap up the rest of your meal
  • Automatically get the right timing for a perfect bag of popcorn
  • Easily melt ingredients like chocolate, butter and more
  • Go from solid to soft in a press of a button with Soften preset
  • Requires Certification
Dimensions & Measurements
Capacity
0.7 cu ft
Depth
12-2/5 in
Height
10-1/2 in
Width
18-5/16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Electronic Touch
Interior Light
Yes
Microwave Type
Countertop
Number of Settings
10
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
Volts
120V
Watts
700 W
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Type
WWMCS3018RW
UL Listed
Yes
UPC
883049692678