This product requires certification to purchase.

1.6 CF 30 C/TOP trim KIT

Whirlpool

1.6 CF 30 C/TOP trim KIT

  • Fast #
  • Part #WMTK1630RS
  • Item #10515599
  • Manufacturer Part #MTK1630RS
5 out of 5 Customer Rating
Brand image
Whirlpool

1.6 CF 30 C/TOP trim KIT

  • Fast #
  • Part #WMTK1630RS
  • Item #10515599
  • Manufacturer Part #MTK1630RS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This 30 in. Trim Kit is for a 1.6 Cu. Ft. Countertop Microwave and makes it easy to refresh and free up space in your new kitchen or kitchen remodel by converting your standard countertop microwave into a built-in model.
  • Built-In Look: Integrates seamlessly with your kitchen for a custom look within a standard-sized cutout. Allows compatible countertop microwaves to fit beautifully above select single wall ovens or on its own. Refer to the Microwave Oven Built-In Trim Kit Installation Instructions for more details.
  • Constructed from high quality stainless steel
  • Package contains trim kit frame, bottom duct, 2 rails, short and long screws
  • Requires Certification

Documents

Dimensions & Measurements
Height
18-7/8 in
Length
29-1/2 in
Width
29-1/2 in
Characteristics & Features
Brand Model Compatibility
KMCS122SSS, WMCS7022SS
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Proposition 65
WARNING:Cancer and Reproductive Harm -www.P65Warnings.ca.gov.
Warranty & Product Information
Product Type
Microwave Trim Kit
Type
WMTK1630RS
UPC
883049695662