This product requires certification to purchase.

1.7 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

Whirlpool

1.7 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #WWMMS3130RS
  • Item #10680324
  • Manufacturer Part #WMMS3130RS
3.9 out of 5 Customer Rating
Brand image
Whirlpool

1.7 cu. ft. 1000 W Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #WWMMS3130RS
  • Item #10680324
  • Manufacturer Part #WMMS3130RS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Express Cooking Buttons
  • Microwave Presets
  • Dark Interior
  • Dishwasher-Safe Turntable Plate
  • 2-Speed, 300 CFM Motor Class
  • Add 30 Seconds Option
  • Electronic Touch Controls
  • Adjustable Cooktop Lighting
  • 1000-watt cooking power
  • Removable Grease Filter
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
CFM
300 ft3/min
Depth
15-9/16 in
Height
17-1/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Control Type
Touchpad
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
20, 15
Fan Speeds
2
Volts
120V
Watts
1000 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
883049691008