This product requires certification to purchase.

1.7 ft Straight Plug Dishwasher Power Cord in Black

Whirlpool

1.7 ft Straight Plug Dishwasher Power Cord in Black

  • Fast #
  • Part #WW11670634
  • Item #10234377
  • Manufacturer Part #W11670634
3.2 out of 5 Customer Rating
Brand image
Whirlpool

1.7 ft Straight Plug Dishwasher Power Cord in Black

  • Fast #
  • Part #WW11670634
  • Item #10234377
  • Manufacturer Part #W11670634
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Connect the dishwasher to the wall outlet and supplies electricity to the appliance
  • UL - Listed, 1.7' power supply cord with 16-gauge, 3-prong grounded plug
  • 120 V, plastic strain relief included
  • Plastic strain relief included
  • 30 day manufacturer return policy
  • Compatible with most major brands
  • For over 100 years, Whirlpool has cared for your appliance like you care for your home, which is why our replacement parts are made using durable materials and innovative processes
  • Requires Certification
Dimensions & Measurements
Length
1.7 ft
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Product Type
Dishwasher Power Cord
Type
WW11670634
UPC
883049685533