This product requires certification to purchase.

1.9 cu. ft. 1000 W Over-the-Range Microwave with Sensor Cooking in Black Stainless

Whirlpool

1.9 cu. ft. 1000 W Over-the-Range Microwave with Sensor Cooking in Black Stainless

  • Fast #
  • Part #WWMMS3330RV
  • Item #10680329
  • Manufacturer Part #WMMS3330RV
5 out of 5 Customer Rating
Brand image
Whirlpool

1.9 cu. ft. 1000 W Over-the-Range Microwave with Sensor Cooking in Black Stainless

  • Fast #
  • Part #WWMMS3330RV
  • Item #10680329
  • Manufacturer Part #WMMS3330RV
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Sensor Cooking
  • Express Cooking Buttons
  • Microwave Presets
  • Dishwasher-Safe Turntable Plate
  • 3-Speed, 300 CFM Motor Class
  • Add 30 Seconds Option
  • Glass Electronic Touch Controls
  • Adjustable Cooktop Lighting
  • 1000-watt cooking power
  • Removable Grease Filter
  • Requires Certification
Dimensions & Measurements
Capacity
1.9 cu ft
CFM
300 ft3/min
Depth
15-9/16 in
Height
17-1/8 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Fingerprint Resistant Black Stainless
Control Type
Touchpad
Microwave Type
Over the Range
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
20, 15
Fan Speeds
3
Volts
120V
Watts
1000 W
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
883049691091