This product requires certification to purchase.

10 in. Recirculation Kit for GXW7230DAS0, GXW7330DXS1, GXW7330DXS2, GXW7336DXS1 and GXW7336DXS2

Whirlpool

10 in. Recirculation Kit for GXW7230DAS0, GXW7330DXS1, GXW7330DXS2, GXW7336DXS1 and GXW7336DXS2

  • Fast #
  • Part #WW11430940
  • Item #9380866
  • Manufacturer Part #W11430940
4.7 out of 5 Customer Rating
Brand image
Whirlpool

10 in. Recirculation Kit for GXW7230DAS0, GXW7330DXS1, GXW7330DXS2, GXW7336DXS1 and GXW7336DXS2

  • Fast #
  • Part #WW11430940
  • Item #9380866
  • Manufacturer Part #W11430940
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Cleans air before recirculating back into kitchen
  • Replace your filter every 6 months to improve air circulation and remove odors
  • Requires Certification
Dimensions & Measurements
Height
10 in
Length
14 in
Characteristics & Features
Brand Model Compatibility
GXW7230DAS0, GXW7330DXS1, GXW7330DXS2, GXW7336DXS1 and GXW7336DXS2
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Recirculation Kit
UL Listed
No
UPC
883049600857