This product requires certification to purchase.

11.6 cu. ft. Top Mount Freezer and Full Refrigerator in Fingerprint Resistant Stainless Steel

Whirlpool

11.6 cu. ft. Top Mount Freezer and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRT112CZJZ
  • Item #7929525
  • Manufacturer Part #WRT112CZJZ
3.6 out of 5 Customer Rating
Brand image
Whirlpool

11.6 cu. ft. Top Mount Freezer and Full Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWRT112CZJZ
  • Item #7929525
  • Manufacturer Part #WRT112CZJZ
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This optional icemaker adds convenient, easily accessible ice without having to worry about refilling ice trays.
  • Free up shelf space with a Gallon Door Bin that gives you flexibility when and where you need it.
  • Choose the ideal temperature for whatever foods you’re storing with convenient, up-front controls.
  • Keep frozen items ice cold with controls that allow you to adjust the temperature level in the freezer compartment.
  • Keep food looking as good as it tastes. Light is cast inside the refrigerator so food looks like it's supposed to.
  • Adaptive defrost automatically monitors the freezer environment and runs the cycle only when necessary.
  • Store more items on each shelf with wall-to-wall Frameless Glass Shelves in the fridge and freezer, which offer greater storage flexibility.
  • Access food from either direction with doors that can hinge on the right or left.
  • This refrigerator meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
11.6 cu ft
Depth
28-3/8 in
Freezer Capacity (Cu Ft)
3 cu ft
Height
61-7/16 in
Weight
135 lb
Width
24-3/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Digital
Handle Material
Plastic
Handle Type
Pocket
Installation Type
Freestanding
Interior Light
Yes
Material
Stainless Steel
Number of Shelves
2
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Electrical & Operational Information
AMP
20
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
ETL Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
883049523286