This product requires certification to purchase.

14 cu. ft. Top Mount Freezer and Full Refrigerator in White

Whirlpool

14 cu. ft. Top Mount Freezer and Full Refrigerator in White

  • Fast #
  • Part #WWRT314TFDW
  • Item #5025362
  • Manufacturer Part #WRT314TFDW
5 out of 5 Customer Rating
Brand image
Whirlpool

14 cu. ft. Top Mount Freezer and Full Refrigerator in White

  • Fast #
  • Part #WWRT314TFDW
  • Item #5025362
  • Manufacturer Part #WRT314TFDW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Freezer Temperature Controls
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
14 cu ft
Freezer Capacity (Cu Ft)
3.87 cu ft
Height
62-7/8 in
Width
28 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Number of Shelves
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type
Top Mount Freezer
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UL Listed
Yes
UPC
883049359359