This product requires certification to purchase.

18 in. Built-In Dishwasher in White

Whirlpool

18 in. Built-In Dishwasher in White

  • Fast #
  • Part #WWDPS5118PW
  • Item #10334310
  • Manufacturer Part #WDPS5118PW
4 out of 5 Customer Rating
Brand image
Whirlpool

18 in. Built-In Dishwasher in White

  • Fast #
  • Part #WWDPS5118PW
  • Item #10334310
  • Manufacturer Part #WDPS5118PW
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
8 Place Settings
Depth
22 in
Height
33-1/2 in
Width
17-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Installation Type
Built-in
Number of Settings
8
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled
No
Electrical & Operational Information
Decibel Rating (dB)
50 dB
Number of Cycles
5
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
UPC
883049682839


Recommended Accessories