This product requires certification to purchase.

19.3 Cu. Ft. Standard Depth Top-Freezer Refrigerator with Ice Maker

Whirlpool

19.3 Cu. Ft. Standard Depth Top-Freezer Refrigerator with Ice Maker

  • Fast #
  • Part #WWRTX5519SZ
  • Item #12194956
  • Manufacturer Part #WRTX5519SZ
4.2 out of 5 Customer Rating
Brand image
Whirlpool

19.3 Cu. Ft. Standard Depth Top-Freezer Refrigerator with Ice Maker

  • Fast #
  • Part #WWRTX5519SZ
  • Item #12194956
  • Manufacturer Part #WRTX5519SZ
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Whirlpool® 29.5-inch Wide Top Freezer Refrigerator with Total Coverage Cooling helps prevent cold spots on every shelf. A Flexi-Slide™ Deli Drawer shifts to make space for tall items, along with Adjustable Glass Shelves that flex to fit what you reach for most. The Adjustable Door Bins shift up or down for family organization and the FreshSpace™ and Humidity-Controlled Crispers help keep produce fresh.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Capacity
19.3
Depth
32-1/4 in
Freezer Capacity (Cu Ft)
5.16 cu ft
Height
65-7/16 in
Weight
197.31 lb
Width
29-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Installation Type
Freestanding
Number of Shelves
4
Proposition 65
WARNING This product contains one or more chemicals known to the State of California to cause cancer. WARNING This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Refrigerator Type
Top Mount Freezer
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
WWRTX5519SZ
UL Listed
Yes
UPC
883049936277