This product requires certification to purchase.

20 cu. ft. Top Mount Freezer Full Refrigerator in White

This product has been replaced by

21' FNT POCKET TM WH
Whirlpool 21' FNT POCKET TM WH
Manufacturer Part #WRTX3021TW
Whirlpool

20 cu. ft. Top Mount Freezer Full Refrigerator in White

  • Fast #
  • Part #WWRT311FZDW
  • Item #4918237
  • Manufacturer Part #WRT311FZDW
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

21' FNT POCKET TM WH
Whirlpool 21' FNT POCKET TM WH
Manufacturer Part #WRTX3021TW
Whirlpool

20 cu. ft. Top Mount Freezer Full Refrigerator in White

  • Fast #
  • Part #WWRT311FZDW
  • Item #4918237
  • Manufacturer Part #WRT311FZDW
4.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Includes Flexi-Slide™ bin
  • EZ connect ice maker compatible
  • Clear, humidity controlled crispers
  • LED interior lighting
  • Frameless glass shelves
  • Clear door bins
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Capacity
20 cu ft
Depth
32-7/8 in
Freezer Capacity (Cu Ft)
6.09 cu ft
Height
66-1/4 in
Weight
209 lb
Width
32-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Digital
Installation Type
Freestanding
Interior Light
Yes
Number of Shelves
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Type
Top Mount Freezer
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
115V
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
UL Listed
Yes
UPC
883049303192