This product requires certification to purchase.

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel

Whirlpool

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDTA50SAKZ
  • Item #8942087
  • Manufacturer Part #WDTA50SAKZ
5 out of 5 Customer Rating
Brand image
Whirlpool

23-7/8 in. Built-In Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDTA50SAKZ
  • Item #8942087
  • Manufacturer Part #WDTA50SAKZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Folding tines
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
13 Place Settings
Depth
24-1/2 in
Height
34-1/2 in
Width
23-7/8 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Control Type
Touchpad
Handle Material
Plastic
Handle Type
Pocket
Installation Type
Built-in
Number of Settings
15
Smart Home Enabled
No
Electrical & Operational Information
AMP
15
Decibel Rating (dB)
47 dB
Horsepower
1/8 hp
Number of Cycles
5
Power Source
Electric
Volts
120V
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
NSF Certified
No
UL Listed
Yes
UPC
883049540696