23-7/8 in. 13 Place Settings Dishwasher in Heritage Stainless Steel

Part #WWDF331PAHS  |  Item #7333582  |  Manufacturer Part #WDF331PAHS

$659.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Soil Sensor

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

Application: Residential

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

Capacity: 13 Place Settings

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Decibel Rating dB : 55 dB

Depth: 24-1/2 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Handle Material: Plastic

Handle Type: Recessed

Height: 34-1/2 in

Horsepower: 1/8 hp

NSF Certified: No

Number of Settings: 13

Power Source: Electric

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 23-7/8 in