This product requires certification to purchase.

23-9/16 in. Flush with Cabinet Dishwasher in Fingerprint Resistant Stainless Steel

Whirlpool

23-9/16 in. Flush with Cabinet Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDT550SAPZ
  • Item #10191200
  • Manufacturer Part #WDT550SAPZ
5 out of 5 Customer Rating
Brand image
Whirlpool

23-9/16 in. Flush with Cabinet Dishwasher in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #WWDT550SAPZ
  • Item #10191200
  • Manufacturer Part #WDT550SAPZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • With Flush Installation, your dishwasher will sit flush with the cabinets giving it a built-in look. when installed in standard cabinet depth of 24"
  • With adjustable feet, this dishwasher can be installed in a standard and ADA cutout. Installed in the ADA cutout, this dishwasher meets the Standards for Accessible Design specified by the Americans with Disabilities Act to provide equal access to all.
  • To use less energy at the end of the cycle, the door automatically opens to let hot air out and fresh air in to improve drying and create less condensation on dishes.
  • Get a quiet clean that won't interrupt mealtime with a sound level of just 44 dBA.
  • Free up space for more dishes with 30% more rack space. The 3rd Rack makes it easy to load silverware, hard-to-fit utensils like tongs or even measuring cups and spoons. Compared to Whirlpool® Dishwashers without a third level rack.
  • Requires Certification
Dimensions & Measurements
Capacity
14 Place Settings
Depth
22-63/100 in
Height
32-31/100 in
Width
23-14/25 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Fingerprint Resistant Stainless Steel
Installation Type
Built-in
Proposition 65
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Electrical & Operational Information
AMP
15, 20
Decibel Rating (dB)
44 dB
Number of Cycles
5
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
UPC
883049639291


Recommended Accessories